Hoffman PPF208 Sub-Panel, Type: Joining, 74" x 73", Steel/White

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PPF208
  • Rexel Part Number:

    22189
  • UPC:

    783510991104

Sub-Panel, Type: Joining, 74 x 73 Inch, Steel/White

$ 433.72 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PPF208

Rexel Part # 22189

UPC 783510991104

UNSPSC 39121334

Color White

Material Steel

Product Height 74 in

Product Width 73 in

Type Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch