Leviton GFA20-3C GFCI Cordset, 20A, 125V, 3' Long, Automatic Reset

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    GFA20-3C
  • Rexel Part Number:

    104208
  • UPC:

    078477399125

20 Amp, 125 Volt, NEMA 5-20, 3 FT. Cord Set, Straight Blade, Industrial Grade, Automatic Reset GFCI Devices, 12-3-SJTW-Yellow Cord.

$ 67.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # GFA20-3C

Rexel Part # 104208

UPC 078477399125

UNSPSC 39121633

Amps 20

Color Black

Conductors 3

Gauge 12

Length 3 ft

NEMA Configuration 5-20

Type GFCI

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch