Leviton GFM15-3C 15 Amp, 120 Volt, NEMA 5-15, 3ft Cord Set

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    GFM15-3C
  • Rexel Part Number:

    657192
  • UPC:

    078477641026

15 Amp, 120 Volt, NEMA 5-15, 3 FT. Cord Set, Straight Blade, Industrial Grade, Manual Reset GFCI Devices, 14-3-SJT-Yellow Cord

$ 54.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # GFM15-3C

Rexel Part # 657192

UPC 078477641026

UNSPSC 39121633

Amps 15

Color Yellow

Conductors 3

Gauge 14

Length 3 ft

NEMA Configuration 5-15

Type GFCI

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch