Eaton HMCP003A0C Breaker, Molded Case, 3A, 3P, 600V, 250 VDC HMCP

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HMCP003A0C
  • Rexel Part Number:

    112027
  • UPC:

    786679150795

3 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 9 - 30 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB).

$ 1,073.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HMCP003A0C

Rexel Part # 112027

UPC 786679150795

UNSPSC 39121616

Amps 3

Family / Style HMCP

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch