Eaton HMCP015E0 15A, 3P, 600V, 250 VDC HMCP

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HMCP015E0
  • Rexel Part Number:

    404694
  • UPC:

    786679150726

15 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 45 - 150 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (3TA100FB).

$ 1,073.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HMCP015E0

Rexel Part # 404694

UPC 786679150726

UNSPSC 39121616

Amps 15

Family / Style HMCP

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch