Eaton HMCP050K2C Breaker, Molded Case, 50A, 3P, 600V, 250 VDC HMCP

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HMCP050K2C
  • Rexel Part Number:

    201076
  • UPC:

    786679150832

50 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 150 - 500 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB).

$ 1,330.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HMCP050K2C

Rexel Part # 201076

UPC 786679150832

UNSPSC 39121616

Amps 50

Family / Style HMCP

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch