Eaton HMCP250L5 250A, 3P, 600V, 250 VDC HMCP

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HMCP250L5
  • Rexel Part Number:

    404692
  • UPC:

    786679150467

250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 1125 - 2250 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (TA250KB).

$ 2,756.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HMCP250L5

Rexel Part # 404692

UPC 786679150467

UNSPSC 39121616

Amps 250

Family / Style HMCP

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch