Eaton HMCP400X5C Motor Circuit Protectors, 400A, 3P, Size 5 Starter, 600VAC, 250VDC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HMCP400X5C
  • Rexel Part Number:

    404684
  • UPC:

    786679150382

Motor Circuit Protector, Type HMCP, K-Frame, Intermediate Magnetic, 3 Poles, 400 Amp, 600 Volt AC, 250 Volt DC, 2000 - 4000 Magnetic Trip, Cam Setting A, 153.9 - 173 Full Load Amps

$ 6,145.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HMCP400X5C

Rexel Part # 404684

UPC 786679150382

UNSPSC 39121616

Amps 400

Family / Style HMCD

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch