Allen-Bradley 190E-AND2-CB40X Starter, Miniature Eco, 2.5 - 4.0A, 120VAC, Electronic Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    190E-AND2-CB40X
  • Rexel Part Number:

    75179
  • UPC:

    61132030750

Starter, Miniature Eco, Direct On-Line, 2.5 - 4.0 Amp,120 Volt AC Coil

$ 429.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 190E-AND2-CB40X

Rexel Part # 75179

UPC 61132030750

UNSPSC 39121521

Amps Range 2.5

Family / Style 190E

Type Starter

Volts AC Control Range 120

Place your Will Call order by clicking the cart button next to the appropriate Branch