Allen-Bradley 198E-AYTG2 Enclosure, with Black Handle, Molded Plastic, for 140M-C

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    198E-AYTG2
  • Rexel Part Number:

    42218
  • UPC:

    61132024242

Enclosure, Molded Plastic, for 140M-C, IP65, with Black Selector Handle

$ 85.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 198E-AYTG2

Rexel Part # 42218

UPC 61132024242

UNSPSC 39121318

Color Gray/Black

Family / Style 198E

IP/NEMA Rating IP65

Material Molded Plastic

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch