Hoffman E12PBX 12 Pb Enclosure 11.75x8.50x4.7

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E12PBX
  • Rexel Part Number:

    12252
  • UPC:

    783510581909

Pb Enclosure, Extra Deep, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 12pbx 30.5mm, Material/finish: Steel/gray

$ 230.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E12PBX

Rexel Part # 12252

UPC 783510581909

UNSPSC 39121326

Color Gray

Material Steel

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch