Square D GV2ME22 Manual Motor Control, Breaker, 20 - 25A, 600VAC, 3P, Screw Clamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GV2ME22
  • Rexel Part Number:

    90841
  • UPC:

    78590121203

Manual Motor Control, Breaker Type, Push Button, 20 - 25 Amp, 600 Volt AC, 3-Pole, Screw Clamp

$ 224.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GV2ME22

Rexel Part # 90841

UPC 78590121203

UNSPSC 39121521

Amps Range 20 - 25

Family / Style GV2

Mounting DIN Rail

Poles 3

Type Manual Motor Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch