ABB MS116-0.63 0.40 - 0.63 FLA. MMP, MS116

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    MS116-0.63
  • Rexel Part Number:

    673327
  • UPC:

    662019857763

0.40 - 0.63 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS116. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

$ 141.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # MS116-0.63

Rexel Part # 673327

UPC 662019857763

UNSPSC 39121521

Amps 0.63

Amps Range 0.40-0.63

Family / Style MS116

Phase 3

Type Manual Motor Protector

Place your Will Call order by clicking the cart button next to the appropriate Branch