ABB MS132-10 6.30 - 10.00 FLA. MMP, MS132

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    MS132-10
  • Rexel Part Number:

    872238
  • UPC:

    804325530576

6.30 - 10.00 FLA. MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

$ 198.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # MS132-10

Rexel Part # 872238

UPC 804325530576

UNSPSC 39121521

Amps 10

Amps Range 6.30-10.00

Family / Style MS132

Phase 3

Type Manual Motor Protector

Place your Will Call order by clicking the cart button next to the appropriate Branch