ABB MS325-6.3 Manual Motor Protector, 4 - 6.3 FLA, MS325, 600VAC, Trip Class 10

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    MS325-6.3
  • Rexel Part Number:

    322267
  • UPC:

    662019393186

4.00 - 6.30 FLA (Full Load Amps). MMP, 600V Rated, UL508, Trip Class: 10. Type MS325. Includes: Short Circuit Protection and Phase Failure Detection.

$ 243.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # MS325-6.3

Rexel Part # 322267

UPC 662019393186

UNSPSC 39121521

Amps 6.3

Amps Range 4.00-6.3

Family / Style MS325

Phase 3

Type Manual Motor Protector

Place your Will Call order by clicking the cart button next to the appropriate Branch