Eaton XTPR004BC1 4 Amp, XT Series, Rotary, MMP

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    XTPR004BC1
  • Rexel Part Number:

    443526
  • UPC:

    782116361502

4 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 2.5 - 4.

$ 226.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # XTPR004BC1

Rexel Part # 443526

UPC 782116361502

UNSPSC 39121529

Amps 4

Amps Range 2.50-4.00

Family / Style XT

Phase 3

Type Manual Motor Protector

Place your Will Call order by clicking the cart button next to the appropriate Branch