Eaton XTPR012BC1 12 Amp, XT Series, Rotary, MMP

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    XTPR012BC1
  • Rexel Part Number:

    264107
  • UPC:

    782116361526

12 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 8.0 - 12.0.

$ 246.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # XTPR012BC1

Rexel Part # 264107

UPC 782116361526

UNSPSC 39121529

Amps 12

Amps Range 8-12

Family / Style XT

Phase 3

Type Manual Motor Protector

Place your Will Call order by clicking the cart button next to the appropriate Branch