Eaton XTPR025BC1 25 Amp, XT Series, Rotary, MMP

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    XTPR025BC1
  • Rexel Part Number:

    114274
  • UPC:

    782116361564

25 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 20.0 - 25.0.

$ 270.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # XTPR025BC1

Rexel Part # 114274

UPC 782116361564

UNSPSC 39121521

Amps 25

Amps Range 20-25

Family / Style XT

Phase 3

Type Manual Motor Protector

Place your Will Call order by clicking the cart button next to the appropriate Branch