Eaton XTPR6P3BC1 6.3 Amp, XT Series, Rotary, MMP

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    XTPR6P3BC1
  • Rexel Part Number:

    264114
  • UPC:

    782116361663

6.3 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 4.0 - 6.3.

$ 226.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # XTPR6P3BC1

Rexel Part # 264114

UPC 782116361663

UNSPSC 39121529

Amps 6.3

Amps Range 4.00-6.3

Family / Style XT

Phase 3

Type Manual Motor Protector

Place your Will Call order by clicking the cart button next to the appropriate Branch