GE GPS1BHAA Starter, Motor, Manual, Surion, 0.1-0.16A, 600VAC, Class 10

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    GPS1BHAA
  • Rexel Part Number:

    615514
  • UPC:

    53891501234

Starter, Motor, Manual, Surion, 0.1 - 0.16 Amp, 600 Volt AC, Class 10

$ 147.95 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # GPS1BHAA

Rexel Part # 615514

UPC 53891501234

UNSPSC 39121521

Amps Range 0.1

Family / Style GPS

Mounting DIN Rail

Poles 3

Type Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch