GE GPS2BHAU Starter, Motor, Manual, Rotary, 45-63A, 600VAC, 55mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    GPS2BHAU
  • Rexel Part Number:

    354705
  • UPC:

    53891501256

Starter, Motor, Manual, Rotary, 45 - 63 Amp, 600 Volt AC, 55 mm

$ 406.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # GPS2BHAU

Rexel Part # 354705

UPC 53891501256

UNSPSC 39121521

Amps Range 45

Family / Style GPS

Mounting DIN Rail

Poles 3

Type Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch