Square D 9999SC2 Contactor/Starter, Enclosure, Control Kit, Hand-Off-Auto

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9999SC2
  • Rexel Part Number:

    56357
  • UPC:

    78590178300

Contactor/Starter, NEMA 1 Enclosure, Control Kit, Hand-Off-Auto, NEMA Size 00 - 3, SA, SB, SC

$ 116.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9999SC2

Rexel Part # 56357

UPC 78590178300

UNSPSC 39121529

Family / Style 9999

IP/NEMA Rating 1

Mounting Enclosure

Poles All

Size 00

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch