Square D GV2P32 Manual Motor Control, Breaker, 24-32A, 600VAC, 3P, Screw Clamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GV2P32
  • Rexel Part Number:

    152465
  • UPC:

    78590126522

Manual Motor Control, Breaker Type, Rotary Operator, 24 - 32 Amp, 600 Volt AC, 3-Pole, Screw Clamp

$ 278.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GV2P32

Rexel Part # 152465

UPC 78590126522

UNSPSC 39121521

Amps Range 24 - 32

Family / Style GV2

Mounting DIN Rail

Poles 3

Type Manual Motor Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch