GE GPS1BSAG Starter, Motor, Manual, Toggle, 1.6-2.5A, 600VAC, 45mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    GPS1BSAG
  • Rexel Part Number:

    584510
  • UPC:

    53891501217

Starter, Motor, Manual, Toggle, 1.6 - 2.5 Amp, 600 Volt AC, 45 mm

$ 134.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # GPS1BSAG

Rexel Part # 584510

UPC 53891501217

UNSPSC 39121521

Amps Range 1.6

Family / Style GPS

Mounting DIN Rail

Poles 3

Type Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch