GE GPS1BSAH Starter, Motor, Manual, Toggle, 2.5-4.0A, 600VAC, 45mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    GPS1BSAH
  • Rexel Part Number:

    584512
  • UPC:

    53891501218

Starter, Motor, Manual, Toggle, 2.5 - 4.0 Amp, 600 Volt AC, 45 mm

$ 134.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # GPS1BSAH

Rexel Part # 584512

UPC 53891501218

UNSPSC 39121521

Amps Range 2.5

Family / Style GPS

Mounting DIN Rail

Poles 3

Type Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch