GE GPS1BSAJ Starter, Motor, Manual, Toggle, 4.0-6.3A, 600VAC, 45mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    GPS1BSAJ
  • Rexel Part Number:

    342317
  • UPC:

    53891501219

Starter, Motor, Manual, Toggle, 4.0 - 6.3 Amp, 600 Volt AC, 45 mm

$ 134.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # GPS1BSAJ

Rexel Part # 342317

UPC 53891501219

UNSPSC 39121521

Amps Range 4.0

Family / Style GPS

Mounting DIN Rail

Poles 3

Type Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch