GE GPS1BSAL Starter, Motor, Manual, Toggle, 9-13A, 600VAC, 45mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    GPS1BSAL
  • Rexel Part Number:

    202824
  • UPC:

    53891501221

Starter, Motor, Manual, Toggle, 9 - 13 Amp, 600 Volt AC, 45 mm

$ 161.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # GPS1BSAL

Rexel Part # 202824

UPC 53891501221

UNSPSC 39121521

Amps Range 9

Family / Style GPS

Mounting DIN Rail

Poles 3

Type Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch