GE GPS1BSAR Starter, Motor, Manual, Toggle, 24-32A, 600VAC, 45mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    GPS1BSAR
  • Rexel Part Number:

    586614
  • UPC:

    53891501225

Starter, Motor, Manual, Toggle, 24 - 32 Amp, 600 Volt AC, 45 mm

$ 135.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # GPS1BSAR

Rexel Part # 586614

UPC 53891501225

UNSPSC 39121521

Amps Range 24

Family / Style GPS

Mounting DIN Rail

Poles 3

Type Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch