Square D GV2RT05 Manual Motor Control, Breaker, 0.63 - 1A, 600VAC, 3P, Screw Clamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GV2RT05
  • Rexel Part Number:

    863147
  • UPC:

    785901659082

Manual Motor Control, Breaker Type, Rocker Lever, 0.63 - 1 Amp, 600 Volt AC, 3-Pole, Screw Clamp

$ 180.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GV2RT05

Rexel Part # 863147

UPC 785901659082

UNSPSC 39121521

Amps Range 0.63 - 1

Family / Style GV2

Mounting DIN Rail

Poles 3

Type Manual Motor Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch