Panasonic FV-07VBB1 Finishing Project Pack, Energy Star Qualified

  • Mfr/Brand Name:

    Panasonic
  • Mfr Number:

    FV-07VBB1
  • Rexel Part Number:

    755163
  • UPC:

    885170186354

4" Finish Pack, CFM: 80, Sones: 1.1, Energy Star Qualified, Series: EcoVent. For Use With Panasonic FV-07VBA1, Includes: (4) Fan Motor's & (4) White Grilles. Housing L x W x D: 7-7/8" x 7-7/8" x 4-3/4". Grille Size: 9-1/2" X 9-1/2". (Sold In Multiples Of 4)

$ 31.49 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panasonic

Mfr Part # FV-07VBB1

Rexel Part # 755163

UPC 885170186354

UNSPSC 40101502

CFM 80

Color White

Opening 4 in

Sones 1.1

Type Finish Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch