Extech PQ3350 Power Quality Analyzer Multimeter, 3 Phase, True RMS

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    PQ3350
  • Rexel Part Number:

    640398
  • UPC:

    79395033350

Power Quality Analyzer Multimeter, 3 Phase, True RMS, Maximum Rating: 600 Volt, 1200 Amp, with USB Interface Software. Complete with Three Flexible Current Clamps, Four Voltage Leads with Alligator Clips and Retractable Plunger Clips, Eight AA Batteries, Universal AC Adaptor, Software, USB Interface Cable, and Case.

$ 2,521.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # PQ3350

Rexel Part # 640398

UPC 79395033350

UNSPSC 41113708

Amps 1200

Amps Range 0-1200

Type Process Meter

Volts AC 600

Volts AC Range 0 - 600

Place your Will Call order by clicking the cart button next to the appropriate Branch