Arlington MB8 Mounting Block, 8" Diameter, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    MB8
  • Rexel Part Number:

    12069
  • UPC:

    018997423306

8" Diameter, Mounting Block, Non-Metallic. Fan Weight: 70 lbs. Fixture Weight: 200 Includes: (2) #10 x 3" Wood Screws, (1) #8 x 1-1/2" Wood Screw, (2) Lock Washers, (1) NM94 Non-Metallic Cable Connector.

$ 1,614.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # MB8

Rexel Part # 12069

UPC 018997423306

UNSPSC 39121303

Diameter 8 in

Material Non-Metallic

Mounting Screw On

Type Mounting Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch