Appleton AERH33 30a 1 Unilet

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    AERH33
  • Rexel Part Number:

    253422
  • UPC:

    781381229616

Appleton Aerh33 Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Size: 1 In, Cable Entry: (1) 1 In Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, Height: 5.31 In, Width: 3.38 In, Depth: 2-

$ 53.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # AERH33

Rexel Part # 253422

UPC 781381229616

UNSPSC 39121303

Amps 30

Type Mounting Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch