Appleton AERH36 60a 1 Unilet

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    AERH36
  • Rexel Part Number:

    165633
  • UPC:

    781381229623

Appleton Aerh36 Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Size: 1 In, Cable Entry: (1) 1 In Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, Height: 6-1/2 In, Width: 4-1/4 In, Depth:

$ 75.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # AERH36

Rexel Part # 165633

UPC 781381229623

UNSPSC 39121303

Amps 60

Type Mounting Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch