Appleton AJA720 Aja Unilet + 45d Adapt 2-1/2ps

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    AJA720
  • Rexel Part Number:

    257815
  • UPC:

    781381130936

Appleton Aja720 Mounting Box With Angle Adapter, Number Of Outlet: 1, Material:copperfree (4/10 Of 1 Pct Maximum) Aluminum, Size: 2-1/2 In, Cable Entry: (1) 2-1/2 In Npt Hub, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 200 Ampreceptacles

$ 415.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # AJA720

Rexel Part # 257815

UPC 781381130936

UNSPSC 39121303

Amps 200

Type Mounting Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch