Hoffman E19HPM2U Hinged Wall-Mount Panel, 19", Steel, Black Powder Coat

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E19HPM2U
  • Rexel Part Number:

    262440
  • UPC:

    783510110024

Hinged Wall-Mount Panel, 19 Inch, Steel, Black Powder Coat

$ 47.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E19HPM2U

Rexel Part # 262440

UPC 783510110024

UNSPSC 43223308

Color Black

Material Steel

Type Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch