Hoffman P19RP16UP 19'' Rack Panel - 16u

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    P19RP16UP
  • Rexel Part Number:

    16089
  • UPC:

    783510768300

Panel, Rack Mounting, Bulletin P20 (proline? Modular Enclosures), Size/dims: 16ux19.00, Material/finish: Steel/ltgray

$ 80.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # P19RP16UP

Rexel Part # 16089

UPC 783510768300

UNSPSC 39121334

Color Gray

Material Steel

Product Height 19 in

Product Width 16 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch