Hoffman S2MT250 Mounting Tube, 2-3/4" x 3-1/2" x 10", Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    S2MT250
  • Rexel Part Number:

    172474
  • UPC:

    783510188184

Mounting Tube, 2-3/4 Inch x 3-1/2 Inch x 10 Inch, Aluminum, Tubes Provide Structural Integrity and Act as Conduit For Equipment Wiring

$ 157.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # S2MT250

Rexel Part # 172474

UPC 783510188184

UNSPSC 39121325

Color Metallic

Material Aluminum

Product Height 3 1/2 in

Product Width 2 3/4 in

Type Mounting Tube

Place your Will Call order by clicking the cart button next to the appropriate Branch