Square D PK5GTA Load Center, Ground Bar Kit, 5 Circuit, for QO, NQOD Type Panels

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    PK5GTA
  • Rexel Part Number:

    205616
  • UPC:

    78590126365

Load Center, Ground Bar Kit, 5 Circuit, Range # 14 - 4 AWG, Copper or Aluminum Wire, for QO, NQOD type Panels

$ 11.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # PK5GTA

Rexel Part # 205616

UPC 78590126365

UNSPSC 39121101

Circuits 5

Family / Style PK

Poles 5

Range 14

Type Ground Bar

Place your Will Call order by clicking the cart button next to the appropriate Branch