Arlington DB1 Doorbell Mounting Block

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DB1
  • Rexel Part Number:

    103986
  • UPC:

    018997515148

Doorbell Mounting Block, 4.625 in x 2.250 in, Material: Plastic, For Sided and Stucco Structures.

$ 576.49 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DB1

Rexel Part # 103986

UPC 018997515148

UNSPSC 39121311

Color White

Gangs 1

Material Non-Metallic

Mounting Device

Product Depth 1 in

Product Height 4.625 in

Product Width 2.250 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch