Erico Caddy MP1P Mounting Bracket, 1-Gang, Fits 1/4 to 1-1/4" Drywall, Non-Metallic

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    MP1P
  • Rexel Part Number:

    21255
  • UPC:

    782856355656

Mounting Bracket. 1-Gang, Low Voltage, Device Mount, Non-Metallic. For use with Low Voltage Class 2 Applications. Fits 1/4" to 1-1/4" Drywall.

$ 112.06 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # MP1P

Rexel Part # 21255

UPC 782856355656

UNSPSC 39121701

Color Black

Gangs 1

Material Non-Metallic

Mounting Device

Product Depth 1/4 in

Type Low Voltage

Place your Will Call order by clicking the cart button next to the appropriate Branch