Erico Caddy MP1WWM Mounting Bracket. 1-Gang, Low Voltage, Device Mount, Non-Metallic

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    MP1WWM
  • Rexel Part Number:

    249873
  • UPC:

    782856634188

Mounting Bracket. 1-Gang, Low Voltage, Device Mount, Non-Metallic. For use with LV Cable, Phone & Data Applications. Fits Thin Wall Drywall.

$ 162.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # MP1WWM

Rexel Part # 249873

UPC 782856634188

UNSPSC 39121701

Color Black

Gangs 1

Material Non-Metallic

Mounting Device

Type Low Voltage

Place your Will Call order by clicking the cart button next to the appropriate Branch