Arlington LVH1 Mounting Bracket, Low Voltage,New Work, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LVH1
  • Rexel Part Number:

    332861
  • UPC:

    018997109798

Mounting Bracket, Low Voltage, New Work, Non-Metallic, Vertical or Horizontal Mount, Black, For use with Low Voltage Class 2 Applications.

$ 80.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LVH1

Rexel Part # 332861

UPC 018997109798

UNSPSC 31162313

Color Black

Gangs 1

Material Non-Metallic

Mounting Screw On

Type Mounting Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch