Arlington LVS2 Mounting Bracket, Low Voltage,New Work, Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LVS2
  • Rexel Part Number:

    118635
  • UPC:

    018997002808

Mounting Bracket, 2-Gang, Low Voltage, Screw on, Non-Metallic, For use with Low Voltage Class 2 Applications. Depth: 1.5". Width 5.492"

$ 163.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LVS2

Rexel Part # 118635

UPC 018997002808

UNSPSC 39121321

Color Black

Gangs 2

Material Non-Metallic

Mounting Screw On

Product Depth 1.5 in

Product Height 5.492 in

Product Width 4.170 in

Type Mounting Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch