Erico Caddy MP2S Mounting Bracket, 2-Gang, Low Voltage, Cut-In, Metallic

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    MP2S
  • Rexel Part Number:

    19822
  • UPC:

    782856486626

Mounting Bracket. 2-Gang, Low Voltage, Nail-On, Metallic. For use with Low Voltage Class 2 Applications.

$ 202.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # MP2S

Rexel Part # 19822

UPC 782856486626

UNSPSC 39121701

Gangs 2

Material Metallic

Mounting Nail On

Type Mounting Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch