Arlington LVMB2 Mounting Bracket, 2-Gang, Low Voltage, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LVMB2
  • Rexel Part Number:

    10727
  • UPC:

    018997143655

Mounting Bracket. 2-Gang, Low Voltage, New Work, Non-Metallic. For use with Low Voltage Class 2 Applications. Fits 1/2" or 5/8" Drywall.

$ 223.79 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LVMB2

Rexel Part # 10727

UPC 018997143655

UNSPSC 31162313

Color Black

Gangs 2

Material Non-Metallic

Mounting Nail-On

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch