Arlington LV2RP Mounting Bracket, 2 -Gang, Low Voltage, Non-Metallic

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Mounting Bracket. 2-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.

$ 391.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LV2RP

Rexel Part # 300356

UPC 018997581839

UNSPSC 39121321

Color White

Gangs 1

Material Non-Metallic

Mounting Arm

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch