Arlington LV4 Mounting Bracket, 4-Gang, Low Voltage, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LV4
  • Rexel Part Number:

    173707
  • UPC:

    018997096012

Mounting Bracket. 4-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.

$ 661.73 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LV4

Rexel Part # 173707

UPC 018997096012

UNSPSC 39121321

Color Black

Gangs 4

Material Non-Metallic

Mounting Arm

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch