Carlon SC200RR Mounting Bracket, 2-Gang, Low Voltage, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    SC200RR
  • Rexel Part Number:

    17309
  • UPC:

    034481188803

Mounting Bracket. 2-Gang, Low Voltage, Old Work, Non-Metallic. For Installations on Existing Construction. Includes: Swing Arms.

$ 178.94 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # SC200RR

Rexel Part # 17309

UPC 034481188803

UNSPSC 39121308

Color Orange

Gangs 2

Material Non-Metallic

Mounting Arm

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch