Dottie SP34 Spider Plate, Universal Mount, Adapts to 3" or 4" Round Box, Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    SP34
  • Rexel Part Number:

    614989
  • UPC:

    78100242090

Spider Plate, Universal Mount, Adapts to 3 Inch or 4 Inch Round Box, Steel

$ 501.41 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # SP34

Rexel Part # 614989

UPC 78100242090

UNSPSC 39121321

Material Steel

Mounting Box

Type Spider Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch